Add More Items
View All Quick Selects
Below you can add an image for 'wire stripper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$78.68
Each
This item is no longer available. Click to view alternate items.
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 5 In Overall Length, 3 In Overall Width
Total Availability: In Stock
$64.79
4' White Wire Guard For Use W/ Di, Dci, Dim, Dcim, Divm & Dcivm Series Only
$26.39
Convertible Loadcenter, 30 Spaces, 30 Circuits, 100 A, 208Y/120 V;240 V, #4 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 29.13 In Overall Height, Wall Mount Fixture, 37.6 LB
$587.02
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 23 In Overall Height
Total Availability: Available from manufacturer.
$122.16
Wire Rack, E-Z Roll Type; Rigid Steel Material; Caution Yellow Finish; Durable Construction; Load Rating 150 LB
$175.70
Porta-Pack® Wire Marker BK A to Z, 0 to 15, Plus and Minus Sign, Forward Slash
$66.78
Portable Cord, Black, 4 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Package Type
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13,998.00
Per 1,000 Feet
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Surface Mount (Trim)
$70.99
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Surface Mount (Trim)
$117.82
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 10.96 LB
$119.56
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
$130.45
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Surface Mount (Trim)
$101.59
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
$83.32
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 6.88 In Overall Length, 4.50 In Overall Width, 12 In Overall Height, Surface Mount (Trim)
$73.65
$121.95
$142.54
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 35 LB
$355.85
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel Package Type
$1,806.90
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, Flange, 1" Height, 1" Length, 1" Width, 0.038LBS, Rod and Wire Fasteners, .13" Min Mount Size, .38" Max Mount Size
$272.61
Per 100
20
Popularity
Default